{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Slot nominal size | 20 mm | |
| Overall length | 160 mm | |
| Nominal screw length | 160 mm | |
| Thread size | M20 | |
| Thread length | 110 mm | |
| Surface | annealed | |
| Type of product | tee-bolt | |
| Material | steel | |
| Strength class | 8.8 | |
| Content | 1 pcs. | |
| Weight | 470 g |
| Article number | 85662 | |
| EAN / GTIN | 4020772085667 | |
| Manufacturer number | 85662 | |
| L-Number | L30120 57 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |