{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Guideline / labelling | None | |
| Suitable for machine use | no | |
| Drive size, square profile | 1/4 inch | |
| Width across flats, for hexagon head screws | 8 mm | |
| External diameter, for hexagon head screws | 12.1 mm | |
| Type of product | socket insert | |
| Surface | chrome-plated; polished | |
| Standard | DIN 3124 | |
| Overall length | 25 mm | |
| Drive | square profile | |
| Output drive | for hexagon head screws |
| Article number | 850-8 | |
| EAN / GTIN | 4000896036547 | |
| Manufacturer number | 850-8 | |
| L-Number | L60140 646 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |