Tyrolit tungsten carbide burr set 10 pieces PREMIUM steel/inox/cast iron

Article no.: 845416
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Hartmetallfräser Set 10-tlg. S6x40 PREMIUM; PREMIUM Hartmetallfräserset
Packaging Plastic case
Colour grey; silver

Identification & Classification

Article number 845416
EAN / GTIN 9003178454164
Manufacturer number 845416
L-Number L50140 2036
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM carbide cutter set for the straight grinder is manufactured on state-of-the-art CNC automatic grinding machines.
  • This results in efficient precision tools in various designs, which provide all the prerequisites for optimum results.
  • The aggressive cutter profile is particularly long-chipping and provides maximum removal when working in hard-to-reach places.
  • Due to a specially developed geometry of the cutting edges, this tool always manages to keep the generation of heat low in order to protect the workpiece and the milling cutter.
  • The set contains a selection of ten different cutter profiles, allowing you to achieve the best standing times and the longest lifetime in almost all applications on a wide range of materials.

Feature:

  • Form: SETK HM-FRAESER MIXED 10PCS
  • Specification : 10 X 181
  • Dimension (D x T): 10 x 181 mm
  • Diameter: 10 mm
  • Thickness: 181 mm
  • Drill hole: 6 mm
  • Material suitability: Casting materials;Steel;Stainless steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Highly efficient precision tools produced on modern CNC grinding machines
  • Abrasive cutter profile is especially long-chipping and delivers maximum stock removal on almost all materials
  • Includes the most common cutter profiles and dimensions in one set: 52FLH (8x19), 52KEL (10x19), 52SPG (6x16), 52SPG (10x19), 52TRE (8x13), 52WRC (6x19), 52WRC (8x19), 52WRC (10x19), 52ZYA (8x19), 52ZYA-S (10x19)

Application:

  • Common cutters for demanding work on cast iron, steel and stainless steel
  • For universal grinding tasks with hand-operated pneumatic or electric machines and industrial robots in difficult-to-reach places

Material:

  • Casting materials/Steel/Stainless steel
  • Casting materials/Steel/Stainless steel

Suitable for:

  • Straight grinder

Note:

  • Common cutters for demanding work on cast iron, steel and stainless steel
  • For universal grinding tasks with hand-operated pneumatic or electric machines and industrial robots in difficult-to-reach places

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart