{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Blade length | 100 mm | |
| Blade width | 25 mm | |
| Blade thickness | 0.7 mm | |
| Number of snap-off points | 7 | |
| Number of blades | 10 | |
| Type of product | Blade |
| Article number | 845125 10 | |
| EAN / GTIN | 2050001962539 | |
| Manufacturer number | 2048.0700/AB 82 | |
| Manufacturer/responsible person | LUTZ GmbH & Co. KG, Piepersberg 20, 42653 Solingen, Germany, www.lutz-blades.com |