Electrician’s fold-away knife, Type: 1

Article no.: 844610 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
629 pieces in stock 629 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 120 mm
Weight 85 g
Type of product Cable knife

Identification & Classification

Article number 844610 1
EAN / GTIN 4003773082705
Manufacturer number 16 20 50 SB
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Universal fold-away knife for everyday use.
Ergonomic handle made of robust and impact-resistant plastic. Sturdy blade made of stainless steel.
Thanks to the eye at the end, the knife can also be attached to a fastener/support.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart