{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | knives | |
| Material of blade | steel | |
| Thickness of blade | 0.65 mm | |
| Length of blade | 60 mm | |
| Width of blade | 19 mm | |
| Type of blade | Trapezoidal blade | |
| Cutting edge | double use | |
| Weight | 50 g |
| Article number | 844.TTL10 | |
| EAN / GTIN | 3148517705661 | |
| Manufacturer number | 844.TTL10 | |
| L-Number | L60130 5934 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |