Stud bolt extractor ∙ 1/2 inch (12.5 mm) square, hollow ∙ 23 mm

Article no.: 844-8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Outer diameter d2 23 mm
Length L 65 mm

Identification & Classification

Article number 844-8
EAN / GTIN 4000896035847
Manufacturer number 844-8
L-Number L60140 2129
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • For installing and removing stud bolts and set screws with right-hand or left-hand thread without damage
  • Inside square Drive 12.5 = 1/2″ or
    Wrench size 21 mm outside hexagon
  • Surface: chrome-plated, polished
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Dimensions / length: 65 mm
  • Diameter: 23 mm
  • Net weight: 0.14 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart