{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of blade | trapezoidal blade | |
| Thickness of blade | 0.5 mm | |
| Number of blades | 10 | |
| Length of blade | 109.5 mm | |
| Width of blade | 17.7 mm | |
| Blade facets | 2-fold | |
| Number of pieces | 10 pcs. | |
| Manufacturer’s designation | Ersatzklingen-Set 10-teilig | |
| Content | set | |
| Type of product | blade | |
| Shape of blade | trapezoidal | |
| Ground | wave profile |
| Article number | 842073 10 | |
| EAN / GTIN | 4002632801617 | |
| Manufacturer number | 379.60 | |
| Manufacturer/responsible person | Martor KG, Lindgesfeld 28, 42653 Solingen, Germany, www.martor.de |