Set of spare blades 10 pieces, number: 10

Article no.: 842072 10
Set price 10 Piece (1.71 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,575 pieces in stock 1,575 pieces available in 3-4 working days

Select article variation and quantity

number Set price 10 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 109.4 mm
Blade width 17.9 mm
Blade thickness 0.5 mm
Number of snap-off points 0
Number of blades 10
Ground on 2 side
Blade facets 2-fold
Type of product Blade

Identification & Classification

Article number 842072 10
EAN / GTIN 4002632911385
Manufacturer number 79.60
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Suitable for:

Safety knife SECUNORM 380 No. 842070;
Safety knife SECUBASE 383 No. 842100 size 1.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart