Safety knife SECUPRO MAXISAFE with 1 blade, Type: 1

Article no.: 842054 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,224 pieces in stock 1,224 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SECUPRO
Length 148 mm
Type of product Safety knife

Identification & Classification

Article number 842054 1
EAN / GTIN 4002632801549
Manufacturer number 10130610.02
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Version:

Safety knife with 3-sided slide, 16 mm depth of cut and fully automatic blade retraction. Optimised ergonomic handle of glass fibre-reinforced plastic and metal element underneath the blade slot, for enhanced abrasion protection. Safe and comfortable blade change, blade for 2 times use.

Application:

For cardboard up to 3 layers, plastic wrapping straps, adhesive tape, goods on rolls etc.

Spare part:

For replacement blade see No. 842057 size 10 or ceramic blade No. 842059 size 2C.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart