Multi-purpose scissors, 9 mm, non packaged

Article no.: 841A.9
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification & Classification

Article number 841A.9
EAN / GTIN 3148518233576
Manufacturer number 841A.9
L-Number L60130 3052
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Multi-purpose model, very versatile and maximum comfort
  • Ergonomic handle, for right-handers
  • Ideal for cutting thick cardboard, aluminium (thickness: 0.2 mm), rubber (thickness: 3 mm), leather (thickness: 5 mm), cord, etc.
  • Stainless steel blades: precision and longer blade life
  • Design: bi-material leg, blades burnished

Feature:

  • L [mm]: 255
  • Blade: 107 mm
  • [g]: 210

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart