{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | no | |
| Manufacturer’s designation | Bolzenausdreher | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Holder shape | plain shank | |
| Tool material | HSS | |
| Coating | uncoated | |
| Interface | joint 1 | |
| Weight | 10 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Machining method | thread processing internal | |
| Type of product | Taps |
| Article number | 841-017 | |
| EAN / GTIN | 4000896074594 | |
| Manufacturer number | 841-017 | |
| L-Number | L60140 3784 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |