{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Pre-drill diameter | 3.25 mm | |
| Direction of rotation | right-hand thread | |
| Type of product | screw extractor | |
| Suitable for | Screws | |
| Length | 58.5 mm | |
| Weight | 10 g |
| Article number | 840-2 | |
| EAN / GTIN | 4000896035694 | |
| Manufacturer number | 840-2 | |
| L-Number | L60140 3029 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |