Deburrer / scraper, Type: S10

Article no.: 839901 S10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
3,528 pieces in stock 3,528 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 140 mm
Shank ⌀ 3.2 mm
Material of handle Plastic
Exchangeable blade yes
Type of product Deburrers

Identification & Classification

Article number 839901 S10
EAN / GTIN 4062406272289
Manufacturer number 839901 S10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Plastic handles with clip, each with 1 exchangeable blade.

Supplied with:

Blade for steel and aluminium No. 838510 size S10.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart