{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Variant | universal scraper | |
| Material | stainless steel | |
| Overall length L | 235 mm | |
| Width of blade | 50 mm | |
| Shape of blade | straight | |
| Replaceable insert | no | |
| Colour | yellow; grey; black | |
| Coating | uncoated | |
| Version | 2K | |
| Material, handle | plastic; rubber-coated | |
| Content | single part | |
| Type of product | scraper | |
| Handle | handle |
| Article number | 837760 50 | |
| EAN / GTIN | 4975364017970 | |
| Manufacturer number | SCR-C50 | |
| Manufacturer/responsible person | Tajima Tools GmbH, Grüner Weg 7, 99867 Gotha, Germany, www.tajima.ch |