Manual hydraulic device with pivoting cylinder in a sheet metal case, Type: 1

Article no.: 834655 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
11 pieces in stock 11 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Case length 495 mm
Case width 385 mm
Case height 140 mm
Type of product Punching tool

Identification & Classification

Article number 834655 1
EAN / GTIN 4045197967244
Manufacturer number 834655 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Manual hydraulic device with pressure rating up to approx. 600 bar, with multiple movement cylinder (can be rotated and swivelled through 360°), with 3/4−16 UNF thread suitable for draw bolts No. 834070. Aluminium pivot head and cylinder combination, very light in weight.
Punching power: For round sheet metal punches and swarf punches up to ⌀ 82 / thickness 3 mm / St 37 or larger for thinner and weaker materials. Case L×W×H: 495×385×140 mm.

Application:

For powering sheet metal punches.

Note:

When ordering the hydraulic device, please order the draw bolts No. 834070 necessary for the round sheet metal punches!

Warning:

Intended use
  • The manual hydraulic drive is intended for punching burr-free round, square and rectangular holes in sheet metal.
  • The drive is suitable for manufacturing control cabinets and system building.
  • Use only when it is technically in good condition and safe to operate.
  • For both industrial and private use.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not subject it to blows, impacts or heavy loads.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not use in explosion hazard areas.
  • Do not make any unauthorised modifications.
  • Do not exceed the maximum force at the handle and do not exceed the pressure rating of the tool.
  • Do not attach any extensions or bypass adaptors to the handle.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart