Spare draw bolt for round sheet metal punches, Thread ⌀ / Length: 6/30mm

Article no.: 834040 6/30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
40 pieces in stock 40 pieces available in 3-4 working days

Select article variation and quantity

Thread ⌀ / Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Screw dimensions M6×30
Width across flats Hex socket size 5 mm
suitable for round sheet metal hole punches ⌀ 10 – 13 mm
Type of product Screw

Identification & Classification

Article number 834040 6/30
EAN / GTIN 2050000996658
Manufacturer number 834040 6/30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Metric thread

Suitable for:

Round sheet metal punch No. 834000.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart