{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tested up to | 1,000 V | |
| Colour, orange | Red orange | |
| Manufacturer’s designation | Stiftschluessel 1000V VSE 8 mm | |
| Quality and test seal | VDE | |
| Colour | orange; black | |
| Version | angled | |
| Stock length | 12 mm; 85 mm | |
| Handle properties | ergonomic | |
| Width across flats, for hex socket screws | 8 mm | |
| Special features, for hex socket screws | black tip | |
| Type of product | spanner | |
| Material | special steel / special alloy | |
| Surface | hardened | |
| Overall length | 125 mm | |
| Drive | handle | |
| Output drive | for hex socket screws |
| Article number | 83.8AVSE | |
| EAN / GTIN | 3148511246702 | |
| Manufacturer number | 83.8AVSE | |
| L-Number | L60130 2788 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |