Tyrolit bench grinder reduction bushes 32x6x30 mm PREMIUM

Article no.: 822769
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product reducing ring
External diameter 32 mm
Minimum internal diameter d1 30 mm
Thickness 6 mm
Content 1 pcs.

Identification & Classification

Article number 822769
EAN / GTIN 9003178227690
Manufacturer number 822769
L-Number L50140 2505
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The enclosed reduction bush set minimises the range of tools you need and also saves on storage space.
  • Reduction bushes are available free of charge for all floorstand grinder wire brushes, see table.

Feature:

  • Form: 100 RR 00072 REDUCING BUSH
  • Specification : Packing unit = 1 pieces
  • Dimension (D x T x H): 32 x 6 x 30 mm
  • Diameter: 32 mm
  • Thickness: 6 mm
  • Drill hole: 30 mm
  • Material suitability: Material-independent
  • Product line: PREMIUM
  • Tool for: Floorstanding grinder

Advantage:

  • Minimises tool diversity and saves storage space

Application:

  • Reduction of the bore diameter

Material:

  • Material-independent
  • Material-independent

Suitable for:

  • Floorstanding grinder

Note:

  • Reduction of the bore diameter

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart