High precision bevel protractor

Article no.: 813B.S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Protractor

Identification & Classification

Article number 813B.S
EAN / GTIN 3148512047162
Manufacturer number 813B.S
L-Number L60130 2253
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Hardened stainless steel protractor
  • Matt chrome-plated, non-reflective reading surface
  • Measuring capacity 0 - 360°
  • Minimum reading: 5 minutes of arc at vernier
  • Scale diameter: 70 mm
  • Dimensions (L x W x H): 315 x 75 x 20 mm
  • Rotating scale with vernier and locking screw for scale
  • 2 rulers whose ends are bevelled to 45° resp. 60° bevelled:1 short ruler, 200 mm x 16 mm
  • 1 long ruler, 300 mm x 16 mm
  • One offset ruler, 85 mm x 16 mm
  • Sliding ruler locking screw
  • Magnifying glass
  • Cast iron base 70 mm x 30 mm
  • Supplied in compartmentalised rigid box

Feature:

  • H [mm]: 20
  • L [mm]: 315
  • D [mm]: 75
  • [g]: 35

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart