{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Jaw length | 23 mm | |
| Jaw capacity | 0 mm - 40 mm | |
| overall length | 180 mm | |
| Type of product | Pliers Wrench |
| Article number | 813501 180 | |
| EAN / GTIN | 4062406238995 | |
| Manufacturer number | 813501 180 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |