Bolts for T-slots, complete

Article no.: 81240
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Slot nominal size B 24 mm
Nominal screw length L3 400 mm
Thread size M M24
Surface burnished
Type of product tee-bolt
Material steel
Standard DIN 787
Strength class 8.8
Weight 1,780 g

Identification & Classification

Article number 81240
EAN / GTIN 4020772081249
Manufacturer number 81240
L-Number L30120 265
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Screws for T-slots, complete, with DIN 787 screws for T-slots, hexagon nut DIN 6330B and washer DIN 6340.
Forged, T-slot guide cleared, rolled thread, stamped with AMF logo and strength class. M6 to M12 tempered to strength class 10.9, M14 to M42 tempered to strength class 8.8.

Feature:

  • D x groove x L: M24x24x400
  • Strength class: 8.8
  • A: 23.7
  • B: 240
  • E: 40
  • O: 16
  • S: 36
  • Weight: 1780 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart