• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Carrying case 13216/4 510mm x 230mm x 415mm

Article no.: 81091004
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification & Classification

Article number 81091004
EAN / GTIN 4018754180554
Manufacturer number 81091004
L-Number L60010 3492
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • With 4 drawers, a lid compartment, security lock and sturdy aluminium structure plate on the lid
  • Wide, spring-loaded, plastic-coated carrying handles on the sides
  • High-quality, stable slide rail system with full-extension runners
  • Easily removable drawers
  • Individual fitting of the perforated plate with spring clips no. 8050

Feature:

  • Height mm (h): 415 mm
  • Length mm (L): 510 mm
  • Weight: 14000g
  • Weight kg: 14,000kg
  • Width mm (b): 230 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart