Shelved trolley

Article no.: 8100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 8100
EAN / GTIN 4017976181004
Manufacturer number 8100
L-Number L90080 87
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

unassembled

Description:

Modular system: Made of tubular and sectional steel, welded and powder coated blue RAL 5007, bolted construction. Ends open. 1 fixed and 2 loose shelves made of derived timber material boards, surface beech grain. Shelves can be inserted at varying positions, 100 mm pitch. Load capacity per shelf 90 kg. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks

Feature:

  • Total load capacity (kg): 500
  • Load capacity per shelf (kg): 90
  • Usable surface length (mm): 850
  • Usable surface width (mm): 500
  • Overall length (mm): 1019
  • Total width (mm): 509
  • Total height (mm): 1111
  • Shelf heights (mm): 228, 628, 1028
  • Tyres: TPE
  • Wheel size (mm): 160 x 40

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability