{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of jaws | serrated | |
| Content | single part | |
| Type of product | circlip pliers | |
| Characteristics | rotatable jaws | |
| Material | chromium vanadium steel | |
| Surface | nickel-plated | |
| Manufacturing processes | hardened | |
| Overall length L | 270 mm | |
| Total weight | 340 g |
| Article number | 791-8 | |
| EAN / GTIN | 4000896061068 | |
| Manufacturer number | 791-8 | |
| L-Number | L60140 1302 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |