“CYL-3” carbide masonry drill 3 mm

Article no.: 786005 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock
  • Tool material: Carbide
  • Standard: DIN 8039; ISO 5468
  • Use with impact / without impact: Impact drilling
  • Shank: Plain shank

Product details

Technical Data

Drill ⌀ 3 mm
Tool material Carbide
Standard DIN 8039; ISO 5468
Use with impact / without impact Impact drilling
Shank Plain shank
Flute length 40 mm
overall length 70 mm
Shank ⌀ 3 mm
Number of cutting edges Z 2
Type of product Masonry drill

Identification numbers & Classifications

Article number 786005 3
EAN / GTIN 3165140186674
Manufacturer number 2608597655

Description

Version:

Drill tipped with hard and tough carbide inserts and brazed at high temperature. Asymmetrical flute profile for good transport of drill dust.
Hammer and rotary bits with strong carbide cutter tip.

Application:

Primarily for drilling dowel holes with hammer drills in concrete, masonry, natural and synthetic stone.
Also for rotary drilling in hard and soft wood, plastics, acrylic and ceramic. Also suitable for drilling hardened steel due to corrected cutting edge.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Drill ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart