{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Holder type | plain shank | |
| Cutter diameter, min. Dc min. | 4 mm | |
| Overall length L | 70 mm | |
| Number of teeth Z | 2 | |
| Tool material | Carbide | |
| Cooling lubricant | no | |
| Interface position | on the machine | |
| Shank diameter DS | 4 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Flute length Lc | 35 mm | |
| Twist direction | right-hand | |
| Coating | uncoated | |
| Interface | joint 1 | |
| Cutting direction | right-hand cutting | |
| Tool version | steel support with soldered hard material cutter inserts to DIN ISO 513 (Hx, Cx, Bx, Dx) | |
| Standard | DIN 8039, ISO 5468 | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | indexable drill | |
| Content | single part |
| Article number | 786001 4 | |
| EAN / GTIN | 4058546404109 | |
| Manufacturer number | 4932480125 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Germany, www.milwaukeetool.de |