SECUPLUS safety scissors with 2-component handle, overall length: 134mm

Article no.: 769245 134
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
605 pieces in stock 605 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SECUPLUS
Manufacturer's type designation SECUPLUS 363
overall length 134 mm
Type of handle Ergonomic 2-component grip
Material non-rusting stainless steel
Type of product Scissors

Identification & Classification

Article number 769245 134
EAN / GTIN 4002632921315
Manufacturer number 363001.00
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Version:

Ergonomic 2-component handle. Blades of non-rusting stainless steel for very good cutting characteristics and long working life. The special profile of the blades protects against cutting injuries and rounded tips reduce the risk of puncture wounds.

Application:

Paper, cardboard, textiles, film, plastic strapping, and much more

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart