{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| overall length | 300 mm | |
| Length cutter | 47 mm | |
| Application type | left-hand cutting | |
| Type of product | Scissors |
| Article number | 761150 300 | |
| EAN / GTIN | 4010220000328 | |
| Manufacturer number | D407-300L | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |