{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of jaws | round | |
| Type of jaws | serrated | |
| Type of joint | box joint | |
| Content | single part | |
| Type of product | grip wrench/ locking pliers/ clamping pliers | |
| Characteristics | cutting function; self-locking | |
| Material | steel | |
| Surface | nickel-plated | |
| Overall length L | 300 mm | |
| Total weight | 900 g |
| Article number | 757-12 | |
| EAN / GTIN | 4000896030323 | |
| Manufacturer number | 757-12 | |
| L-Number | L60140 456 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |