Dead-blow hammer with copper inserts Hickory handle, Hammer head ⌀: 24mm

Article no.: 754810 24
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
19 pieces in stock 19 pieces available in 5-10 working days

Select article variation and quantity

Hammer head ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 24 mm
Series PB 306 Cu
Head length with inserts 81 mm
Handle length 265 mm
Overall length 290 mm
Weight 0.34 kg
Material of body Steel
Material of insert Copper
Material of the handle Hickory wood
dead-blow yes
Type of product Hammer

Identification & Classification

Article number 754810 24
EAN / GTIN 7610733269617
Manufacturer number 306.24 CU

Description

Version:

Strong steel central piece (T-piece) with collet and collar for holding the inserts. Inserts made of copper.
With handle of American hickory wood.
Dead-blow due to additional weights in the hammer body. Upon impact, the weights are thrown downwards and inhibit rebounding.

Application:

For flush, precise blows and impacts for assembly work.

Spare part:

For spare inserts see No. 754760.
See No. 754840 for spare blade.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart