• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Plastic hammer with Cellidor inserts, Hammer head ⌀: 22mm

Article no.: 754500 22
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Hammer head ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 100
Hammer head ⌀ 22 mm
Series 100
Head length with inserts 75 mm
Handle length 250 mm
Body ⌀ 22 mm
Weight 0.193 kg
Material of insert Cellidor, yellow, hard
Material of the handle Ash
dead-blow no
Inserts can be combined yes
Type of product Hammer

Identification & Classification

Article number 754500 22
EAN / GTIN 4013288001139
Manufacturer number 05000005001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Sturdy die-cast zinc central piece with handle protection sleeve and impact resistant inserts. With cambered hammer handle.
With impact resistant Cellidor inserts (yellow).

Application:

For straightening or aligning components on machine tables or for application of light impacts in assembly work.

Spare part:

For spare Cellidor insert see No. 754600; for spare handle see No. 754400.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart