Carpenter’s roofing hammer with magnetic nail holder, Weight without handle: 530g

Article no.: 751350 530
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
82 pieces in stock 82 pieces available in 5-10 working days

Select article variation and quantity

Weight without handle (g) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 530 g
Handle length 275 mm
Type of product Hammer

Identification & Classification

Article number 751350 530
EAN / GTIN 4045197813206
Manufacturer number 751350 530
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged hammer head, hardened and tempered. Well-formed claw and nail groove. Magnetic nail holder. Unbreakable securely fitted tubular steel handle and user-friendly rubber grip reduces the risk of accidents.
Polished head, chequered face.

Advantage:

Low weight, therefore very lightweight and easy to hold, with high stability.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart