{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tip ⌀ | 0.9 mm | |
| Pin length | 15 mm | |
| overall length | 70 mm | |
| Material | Chrome vanadium steel | |
| Type of product | Parallel pin punches |
| Article number | 748000 0,9 | |
| EAN / GTIN | 2050001006721 | |
| Manufacturer number | 748000 0,9 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |