Pin punch with handle, Tip ⌀: 2mm

Article no.: 746940 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
339 pieces in stock 339 pieces available in 3-4 working days

Select article variation and quantity

Tip ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Tip ⌀ 2 mm
Pin length 47 mm
overall length 140 mm
Point hardness 59 HRC
Type of striking head specially annealed
Handle Plastic handle with skin-friendly elastomer coating
Material Extra chrome vanadium steel, special quality
Surface chrome-plated
Type of product Parallel pin punches

Identification & Classification

Article number 746940 2
EAN / GTIN 7610733254897
Manufacturer number 758.2

Description

Version:

Sturdy octagonal shank with cylindrical shaft. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering. Actual ⌀ 0.05 - 0.5 mm less than nominal ⌀, prevents the pin punch jamming in the hole.

Material:

Special quality extra chrome vanadium steel (i.e. the highest possible peak hardness - approx. 59 HRC - combined with special toughness), chrome-plated. Hand grip with a non-allergenic elastomer coating.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart