{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | single part | |
| Type of product | centre punch | |
| Shape of shank | octagon | |
| Diameter of shaft | 5 mm | |
| Overall length | 120 mm | |
| Standard | DIN 7250 | |
| Total weight | 90 g |
| Article number | 746-2 | |
| EAN / GTIN | 4000896029853 | |
| Manufacturer number | 746-2 | |
| L-Number | L60140 455 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |