Flat chisel special quality, overall length: 120mm

Article no.: 741000 120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
602 pieces in stock 602 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 120 mm
Blade width 10 mm
Weight 45 g
Type of product Chisels

Identification & Classification

Article number 741000 120
EAN / GTIN 7610733005710
Manufacturer number PB 805.10

Description

Version:

Fully hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering. Special quality, i.e. highest possible tip hardness (approx. 59 HRC) with exceptional toughness.

Material:

Chrome vanadium special alloy. Surface chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart