{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of strips | 1 pair | |
| Width | 60 mm | |
| Height | 155 mm; 223 mm | |
| Shape description | rectangular | |
| Type of product | pairs of parallels |
| Article number | 73387 | |
| EAN / GTIN | 4020772073381 | |
| Manufacturer number | 73387 | |
| L-Number | L30130 731 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |