Cable stripping knife 8-28 mm

Article no.: 728030 8-28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
170 pieces in stock

Product details

Technical Data

Manufacturer's designation No. 27 Standard
overall length 132 mm
for cable ⌀ 8 mm - 28 mm
Coating TiN
Type of product Knives

Identification numbers & Classifications

Article number 728030 8-28
EAN / GTIN 4011391102729
Manufacturer number 10272

Description

Version:

Twist knife for circular and longitudinal cut; adjustable depth of cut. The Vee-shape cable holder adjusts automatically to the required cable ⌀. The cable sheath is cut by twisting and pulling the cutter.
Supplied with 1 spare blade in the handle. Knife with TiN-coated blade for longer working life.

Advantage:

Insulation can be stripped from the cable at any desired location.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart