Pick set, 5 pieces, in a wallet, Number of tools: 5

Article no.: 727990 5
Set price 5 Piece (15.66 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
1,162 pieces in stock 1,162 pieces available in 5-10 working days

Select article variation and quantity

Number of tools Set price 5 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 5
Material of handle Impact-resistant plastic (free of cadmium)
Type of product Scraper and deburrer

Identification & Classification

Article number 727990 5
EAN / GTIN 7610733269587
Manufacturer number 7685.SET

Description

Version:

“multicraft” power grip of transparent, impact-resistant plastic (cadmium-free), particularly easy grip, even with oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Precision curved and ground tips.

Application:

Ideal for fitting and for removing O rings and seals that are difficult to access, e.g. on engines, gearboxes, brakes, air conditioners, etc. For cleaning threaded holes and seal seats. Particularly suitable for locating cracks in metal and for much more.

Note:

Individual Pick Tools are available under No. 727991.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart