Electronics flat-nosed pliers, Overall length: 140mm

Article no.: 727165 140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
303 pieces in stock 303 pieces available in 3-4 working days

Select article variation and quantity

Overall length (mm) Price per 1 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 140 mm
electrostatic characteristic EGB/ESD
Head width 10 mm
Jaw length 30 mm
Type of product Flat-nose pliers

Identification & Classification

Article number 727165 140
EAN / GTIN 4045197976628
Manufacturer number 727165 140
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Precision machined with slim shape. Surface matt shot-blasted with inlaid joint and countersunk screw. Double spring for easy operation. 2−component conductive grips, suitable for ESDs.
Jaws with smooth gripping faces.

Material:

Special tool steel, CNC-machined for extremely accurate tolerances.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart