{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of strips | 1 pair | |
| Length | 122 mm | |
| Width | 50 mm; 60 mm | |
| Height | 50 mm; 60 mm | |
| Shape description | parallel | |
| Type of product | pairs of parallels |
| Article number | 72116 | |
| EAN / GTIN | 4020772072117 | |
| Manufacturer number | 72116 | |
| L-Number | L30090 861 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |