{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Position of jaws | straight | |
| Material of jaws | chromium vanadium steel | |
| Shape of tip | pointed | |
| Distance between tips | 0.9 mm | |
| Type of joint | box joint | |
| With return spring | yes | |
| Shape | form A | |
| Use for retaining ring, DIN 5254 | for external circlips | |
| For min. diameter, for external circlips | 3 mm | |
| For max. diameter, for external circlips | 10 mm | |
| Material, handle | plastic | |
| Content | single part | |
| Type of product | circlip pliers | |
| Material | chromium vanadium steel | |
| Surface | chemically blacked | |
| Manufacturing processes | drop forged | |
| Standard | DIN 5254 | |
| Overall length | 135 mm | |
| Handle | handle |
| Article number | 719905 A0 | |
| EAN / GTIN | 4045197493613 | |
| Manufacturer number | 719905 A0 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |