Tyrolit diamond Startec-Basic grinding wheel 125x12x20 mm B carbide

Article no.: 719724
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 719724
EAN / GTIN 9009017197247
Manufacturer number 719724
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • With this diamond wheel you can grind all tungsten carbide cutting tools for the wood and metal industry and a variety of shear blades.
  • Grinding wheel sets for complete machining in the diamond grain size range D126D54.
  • The wear-resistant bond and a high grain concentration significantly increase lifetimes compared to dry-grinding wheels.

Feature:

  • Max. working speed: 63m/s
  • Specification: 12 - 10 V20
  • Main dimension: D x T x H = 125 x 12 x 20

Advantage:

  • For wet grinding
  • Long tool lifetimes
  • Cool grinding

Material:

  • Tungsten carbide
  • Tungsten carbide

Suitable for:

  • Tool grinding discs

Note:

  • For the wet grinding of all tungsten carbide cutting tools for the wood and metal industry as well as various shearing blades

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart