{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Wheel bearing | roller bearing | |
| Type of wheel/castor | swivel castor | |
| Type of fastening | bolted | |
| Screw-on plate width | 135 mm | |
| Screw-on plate depth | 110 mm | |
| Screw hole spacing | 105 mm; 75 mm; 80 mm | |
| Screw hole diameter | 11 mm | |
| Construction height | 250 mm | |
| Type of product | role | |
| External diameter of wheel/roller | 220 mm | |
| Width of wheel/castor | 70 mm | |
| Material of wheel/castor | pneumatic tyres | |
| Colour of tyre | black | |
| Material of rim | sheet metal | |
| Area of application | transport trolleys | |
| Load capacity in set | 150 kg |
| Article number | 71505 | |
| EAN / GTIN | 4017976715056 | |
| Manufacturer number | 71505 | |
| L-Number | L90080 517 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |