ERGO™ snipe nose pliers, straight, chrome-plated 200 mm

Article no.: 713940 200
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Product details

Technical Data

overall length 200 mm
Jaw length 72 mm
Jaw design snipe-nosed, straight
with selectable return spring yes
Standard DIN ISO 5745
Jaw characteristics Cutting edges induction hardened (approx. 59 HRC)
Type of jaws inner face roughened
Handle Heavy-duty ERGO® grip
Material Chrome vanadium steel
Surface chrome-plated
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 713940 200
EAN / GTIN 7314150102174
Manufacturer number 2430 GC-200 IP

Description

Version:

Chrome vanadium steel, chrome-plated head and joint. Exceptionally slim, serrated snipe nose jaws. Heavy-duty grips with opening spring that can be engaged / disengaged. Induction hardened cutting edges (approx. 59 HRC); suitable for hard and soft wire.

Standard:

DIN ISO 5745

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart