Snipe nose pliers, straight VDE insulated, overall length: 160mm

Article no.: 713300 160
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 160 mm
Jaw length 50 mm
Jaw design snipe-nosed, straight
Standard DIN ISO 5745; DIN EN IEC 60900 / VDE 0682-201
Jaw characteristics Cutting edges induction hardened (approx. 60 HRC)
Type of jaws inner face roughened
Handle Multi-component covering
Material Chromium vanadium steel
Surface chrome-plated
Type of product Multi-function pliers

Identification & Classification

Article number 713300 160
Copy
EAN / GTIN 4003773033806
Copy
Manufacturer number 25 06 160
Copy
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Deutschland, www.knipex.de

Description

Version:

Very long snipe nose jaws. Cutting edges induction hardened (approx. 61 HRC), suitable for cutting hard and soft wire. Serrated inside jaws.
Jaws chrome-plated, handles with multi-component covering.
Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart