Long nose grip wrench, overall length: 135mm

Article no.: 708401 135
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,108 pieces in stock 1,108 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 135 mm
Jaw length 40 mm
Type of product Grip wrench

Identification & Classification

Article number 708401 135
EAN / GTIN 4062406240356
Manufacturer number 708401 135
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Long slim jaws, serrated on the inside. Adjustable clamping pressure, pliers fully nickel-plated.

Application:

For holding small and very small components (jaws approx. 4 mm thick at tip).

Material:

Jaws of high-quality steel, hardened and tempered.

Spare part:

Spare springs No. 708301 sizes 4, 5, and 7.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart