Heavy-duty pincers, overall length: 160mm

Article no.: 706610 160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
65 pieces in stock 65 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Cutting capability medium hard wire up to ⌀ 1.8 mm
Standard DIN ISO 9243
Material Special tool steel, drop-forged and oil-hardened
Surface chemically blackened, head bright polished
Type of product Pincers

Identification & Classification

Article number 706610 160
EAN / GTIN 4003773013129
Manufacturer number 50 00 160
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Sturdy model, wear resistant. Jaws chemically blackened, head bright polished.

Standard:

DIN ISO 9243

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart