Grinding belt 150x2000 mm ZA40 PREMIUM steel/nonferrous

Article no.: 706504
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification & Classification

Article number 706504
EAN / GTIN 9003177065040
Manufacturer number 706504
L-Number L50140 1868
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The hard-wearing blended fabric of PREMIUM ZA-P41 PC X belts has been specially developed for demanding applications on steel and non-ferrous metals. Thanks to the use of hard zirconium, these belts are ideal for very high pressure and deliver above-average stock removal rates. Active coolants in the bond reduce heat build-up during grinding. A special feature of these Tyrolit belts is that they can also be used in wet applications with oil, emulsion or water and still deliver the best results.

Feature:

  • Shape: Fabric belt
  • Material suitability: Steel, non-ferrous metals
  • Product line: PREMIUM
  • Specification : ZA-P41 PC X JTS ZA40
  • Dimensions (W x C): 150 x 2000 mm
  • Thickness: 150 mm
  • Bore: 2000 mm
  • Grit size: 40
  • Tools for: Stationary belt grinder

Advantage:

  • Excellent removal rate and ideal for high-pressure processing thanks to the use of hard zirconium
  • Low heat generation during grinding thanks to active coolant in the bond
  • Hard-wearing mixed fabric for a robust belt structure
  • Grit sizes 24, 36 and 100 available on request

Application:

  • For demanding applications on steel and non-ferrous metals
  • Especially for wet applications with oil, emulsion or water

Recommendation:

  • Grit size 40/60 for maximum removal rate
  • Grit size 80/120 for a perfect surface finish

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart